Ram Industries Premium Efficiency Motor (150 HP, 3570 RPM, 230/460 Volt)

Ram Industries Premium Efficiency Motor (150 HP, 3570 RPM, 230/460 Volt)

Ram Industries Premium Efficiency Motor. Serial No: 7013562-02-CC-P. Power Specs - 150 HP, Frame: 405TS, RPM: 3570, 230/460, 332/166 Amps, 3 Ph, 60 Hz.
Product Details
  • Stock No: CAMF02
  • Manufacturer: Ram Industries
  • Serial Number: 7013562-02-CC-P
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 150
  • Motor RPM: 3,570
  • Motor Voltage: 230/460
  • Motor Amps: 332/166
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TS
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 23
  • Height (Inches): 23
  • Weight (LBS): 1,617
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
  • Previously Used With: Vilter VSS Screw Compressor Package
Ram Industries Premium Efficiency Motor (150 HP, 3570 RPM, 230/460 Volt)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed