- Product Details
Ram Industries Screw Compressor Electric Motor (175 HP, 3550 RPM, 460 V)
Ram Industries High Efficiency Refrigeration Duty Electric Motor. Serial No: 7014325-01-GC-02-P. Power Output: 175 HP, 193 Amps, 60 Hz, 3 Ph, 460 Volts. Frame: 405TDZ. Encl: ODP. Duty: CONT.
Product Details
- Stock No: BRZB30A
- Manufacturer: Ram Industries
- Serial Number: 7014325-01-GC-02-P
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 175
- Motor RPM: 3,550
- Motor Voltage: 460
- Motor Amps: 193
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TDZ
Dimensions:
- Length (Inches): 42
- Width (Inches): 40
- Height (Inches): 30
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: No
- Previously Used With: Frick Screw Compressor Package
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















