- Product Details
Ram Industries Screw Compressor Motor (250 HP, 3565 RPM, 230/460 V)
Ram Industries High Efficiency Refrigeration Duty Motor. Serial No: 1240743-01-TT. Power Output: 250 Hp, 3565 RPM, 230/460 Volts, 570/285 Amps, 3 Ph, 60 Hz. Frame: 445TS. Encl: ODP.
Product Details
- Stock No: KSIE02
- Manufacturer: Ram Industries
- Serial Number: 1240743-01-TT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 250
- Motor RPM: 3,565
- Motor Voltage: 230/460
- Motor Amps: 570/285
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 1
- Width (Inches): 1
- Height (Inches): 1
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2026
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!










