Ram Industries Screw Compressor Motor (250 HP, 3565 RPM, 230/460 V)

Ram Industries Screw Compressor Motor (250 HP, 3565 RPM, 230/460 V)

Ram Industries Refrigeration Duty Screw Compressor Motor. Serial No: 7009974-01-KA-P. Frame: 445TS. Duty: CONT. Encl: ODP Power Supply: 250 HP, 230/460 Volts, 3 Ph, 60 Hz, 570/285 Amps.
Product Details
  • Stock No: NTSC04
  • Manufacturer: Ram Industries
  • Serial Number: 7009974-01-KA-P
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,565
  • Motor Voltage: 230/460
  • Motor Amps: 570/285
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 30
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Ram Industries Screw Compressor Motor (250 HP, 3565 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed