Ram Industries Screw Compressor Motor (300 HP, 3,570 RPM, 460 V)

Ram Industries Screw Compressor Motor (300 HP, 3,570 RPM, 460 V)

Ram Industries High Efficiency Refrigeration Duty Motor. Serial No: 7002643-01-ZX. Power Supply Output: HP: 300, RPM: 3570, Amps: 340, Hz: 60, Ph: 3, Volts: 460. Frame: 445TS. Encl: ODP.
Product Details
  • Stock No: TPCI01
  • Manufacturer: Ram Industries
  • Serial Number: 7002643-01-ZX
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 300
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 340
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 20
  • Height (Inches): 25
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2026
  • Spec Sheet Available: No
Ram Industries Screw Compressor Motor (300 HP, 3,570 RPM, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed