- Product Details
Ram Industries Screw Compressor Motor (400 HP, 3570 RPM, 460 V)
Ram Industries/Toshiba Refrigeration Duty Screw Compressor Motor. Serial No: 7003864-RY. Frame: 505USS. Duty: CONT. Encl: ODP. Power Supply: 400 HP, 460 V, 430 Amps, 3 Ph, 60 Hz, 3570 RPM.
Product Details
- Stock No: NTSC03
- Manufacturer: Ram Industries
- Serial Number: 7003864-RY
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 400
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Amps: 430
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 505USS
Dimensions:
- Length (Inches): 42
- Width (Inches): 40
- Height (Inches): 30
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











