Ram Industries Screw Compressor Motor (687 HP, 3575 RPM, 2300/4160 V)

Ram Industries Screw Compressor Motor (687 HP, 3575 RPM, 2300/4160 V)

Ram Industries High Efficiency Refrigeration Duty Motor. Model: Y3KBXX258ZBBFZ-21367308000. Serial No: W2008420701-ED. Frame: 5808DZ. Encl: LN-ODP. Duty: CONT. Power Supply - 687 HP, 2300/4000-4160 Volts, 3575 RPM, 3 Ph, 60 Hz, 155/90-87 FLA.
Product Details
  • Stock No: NTSC01
  • Manufacturer: Ram Industries
  • Model: Y3KBXX258ZBBFZ21367308000
  • Serial Number: W2008420701-ED
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 687
  • Motor RPM: 3,575
  • Motor Voltage: 2300/4160
  • Motor Amps: 155/90-87.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5808DZ
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 45
  • Height (Inches): 60
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Ram Industries Screw Compressor Motor (687 HP, 3575 RPM, 2300/4160 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed