Ram Industries Screw Compressor Motor Starter (100 HP, 208 Volts, 60 Hz)

Ram Industries Screw Compressor Motor Starter (100 HP, 208 Volts, 60 Hz)

Ram Industries/Schneider Electric Screw Compressor Motor Starter. SO#: MS00002370. WO#: JNF0119278. DWG No: 603249. Part No: ENH2-100-2BP-3.0-FE-O10. Power Supply - Type: 1, Volts: 208, Hz: 60, Ph: 3, Max Hp: 100, FLA: 249. Total - 103 HP, FLA: 272.0, Withstand: 10 kA. (1): Schneider Electric VFD - Model: Altivar 61. 75kW - 100 Hp. 200/240 Volts.
Product Details
  • Stock No: AMSI03
  • Manufacturer: Ram Industries
  • Model: 603249
  • Serial Number: MS00002370
Motor Starter Details
  • Compressor Motor Starter Type: VFD Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 92
  • Width (Inches): 32
  • Height (Inches): 82
  • Weight (LBS): 2,300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2015
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
  • Previously Used With: Screw Compressor Package
Ram Industries Screw Compressor Motor Starter (100 HP, 208 Volts, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed