Ram Industries Screw Compressor Motor Starter (100 HP, 230 Volts)

Ram Industries Screw Compressor Motor Starter (100 HP, 230 Volts)

Ram Industries Screw Compressor Motor Starter. Job Part No: SOP001474. Drawing/Serial NO: FZ210025IWI.5PF. Type: 25P./WND. Starter W/Cap. Volts: 230, Hz: 60, Ph: 3. Max Power Supply: HP: 100, FLA: 224.0. Total: HP: 101.5, FLA: 214.9.
Product Details
  • Stock No: IPCB01B
  • Manufacturer: Ram Industries
  • Serial Number: FZ2100251W1.5PF
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 100
  • Motor Voltage: 230
  • Motor Amps: 224.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 48
  • Height (Inches): 72
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
Ram Industries Screw Compressor Motor Starter (100 HP, 230 Volts)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed