Ram Industries Screw Compressor Motor Starter (100 HP, 575 Volts, 60 Hz)

Ram Industries Screw Compressor Motor Starter (100 HP, 575 Volts, 60 Hz)

Ram Industries Screw Compressor Motor Starter. Type: FVNR. Serial No: FK5100F1.5. Power Output: 100 HP, 575 Volts, 60 Hz, 3 Ph, 92.0 FLA, 57.8 LRA. Withstand: 35 kA.
Product Details
  • Stock No: RSI05B
  • Manufacturer: Ram Industries
  • Model: FVNR
  • Serial Number: FK5100F1.5
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 30
  • Height (Inches): 40
  • Weight (LBS): 500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
  • Previously Used With: Frick Screw Compressor Package.
Ram Industries Screw Compressor Motor Starter (100 HP, 575 Volts, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed