Ram Industries Screw Compressor Motor Starter (125 HP, 460 Volts, 60 Hz)

Ram Industries Screw Compressor Motor Starter (125 HP, 460 Volts, 60 Hz)

Ram Industries Motor Starter. Job No: SOP7524. Drawing No: FKT-4125F103. Power Supply - Volts: 460, Ph: 3, Hz: 60. Full Load Amps: 150.2. Max Motor HP: 125 HP.
Product Details
  • Stock No: BDD05A
  • Manufacturer: Ram Industries
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 36
  • Height (Inches): 60
  • Weight (LBS): 450
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
  • Previously Used With: Frick Screw Compressor Package.
Ram Industries Screw Compressor Motor Starter (125 HP, 460 Volts, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed