Ram Industries Screw Compressor Motor Starter ( 125 HP, 460 Volts, 60 Hz )

Ram Industries Screw Compressor Motor Starter ( 125 HP, 460 Volts, 60 Hz )

Ram Industries Screw Compressor Motor Starter. SO #: MS960, Work Order No: JCS0025686, Drawing No: 210606. BOM #: FK41B100B6. Part No: FK41B10.0B6. Type: 1. Power Supply - Volts: 460, Hz: 60, Ph: 3. Largest HP: 125, FLA: 141. Max Total: 125 HP, FLA: 147.52, Withstand 65 kA.
Product Details
  • Stock No: RWF03B
  • Manufacturer: Ram Industries
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 24
  • Height (Inches): 42
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2013
  • Spec Sheet Available: No
  • Previously Used With: Frick RXF 68 Screw Compressor Package
Ram Industries Screw Compressor Motor Starter ( 125 HP, 460 Volts, 60 Hz )

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed