Ram Industries Screw Compressor Motor Starter (175 HP, 460 Volts, 60 Hz)

Ram Industries Screw Compressor Motor Starter (175 HP, 460 Volts, 60 Hz)

Ram Industries Enhancer II VFD Screw Compressor Motor Stater. SO#: IH3059. WO# JLD002485. Drawing #: 209661. Part No: ENH2-175-4BP-3-0-FK. Type: 1. Power Supply - 175 Max HP, 460 Volts, 60 Hz, 3 Ph, 196 FLA. Total - 179.5 HP, 208.82 FLA. Withstand: 35 kA. Schneider Electric VFD - Type: ATV61HC13N4.
Product Details
  • Stock No: KHIA01B
  • Manufacturer: Ram Industries
  • Model: ENH2-175-4BP-3-0-FK
  • Serial Number: 209661
Motor Starter Details
  • Compressor Motor Starter Type: VFD Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 60
  • Height (Inches): 78
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2008
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Ram Industries Screw Compressor Motor Starter (175 HP, 460 Volts, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed