- Product Details
Ram Industries Screw Compressor Motor Starter (200 HP, 230 Volts, 60 Hz)
Ram Industries Screw Compressor Motor Starter. Type: DBS IN-LINE. SO#: MS00002507. WO#: JCS0040366, DWG#: 603358. Part No: MY21AIRECH6. Power Supply: Type: 1, Volts: 230, Hz: 60, Ph:3 HP: 100, FLA: 226. Max HP: 100. Max FLA: 232.5. Withstand: 65 kA.
Product Details
- Stock No: PCEB05
- Manufacturer: Ram Industries
- Serial Number: MS00002507
Motor Starter Details
- Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 38
- Width (Inches): 38
- Height (Inches): 68
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2016
- Year Removed from Production: 2024
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


























