Ram Industries Screw Compressor Motor Starter (200 HP, 460 Volt, 60 Hz)

Ram Industries Screw Compressor Motor Starter (200 HP, 460 Volt, 60 Hz)

Ram Industries Screw Compressor VFD/Soft Motor Starter. Part/Type: ENH2-200-4BP-3.0-FE. Work Order No: JNF0023847. Power Supply; Type: 1, Largest Hp: 200, FLA: 225, Volt: 460, Hz: 60, Ph: 3. Total; HP: 203.75. FLA: 237.82, Withstand: 35kA.
Product Details
  • Stock No: ARC02B
  • Manufacturer: Ram Industries
  • Model: ENH2-200-4BP-3.0-FE
Motor Starter Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 66
  • Height (Inches): 92
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2009
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
  • Previously Used With: GEA Screw Compressor Package
Ram Industries Screw Compressor Motor Starter (200 HP, 460 Volt, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed