Ram Industries Screw Compressor Motor Starter ( 200 HP, 460 Volts, 60 Hz )

Ram Industries Screw Compressor Motor Starter ( 200 HP, 460 Volts, 60 Hz )

Ram Industries Motors & Controls Starter. Job No: 3013755, Drawing No: F2C-4200F1013. Power Supply: Volts: 460, Phase: 3, Hz: 60, Full Load Amps: 236. Max Motor HP: 200. Previously used with an FES Rotary Screw Booster Compressor Package.
Product Details
  • Stock No: BRPF07B
  • Manufacturer: Ram Industries
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 0
  • Motor Horsepower(HP): 200
  • Motor Voltage: 460
  • Motor Amps: 236
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Width (Inches): 40
  • Height (Inches): 80
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Screw Compressor Package
Ram Industries Screw Compressor Motor Starter ( 200 HP, 460 Volts, 60 Hz )

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed