Ram Industries Screw Compressor Motor Starter ( 200 HP, 460 Volts, 60 Hz)

Ram Industries Screw Compressor Motor Starter ( 200 HP, 460 Volts, 60 Hz)

Ram Industries Screw Compressor Motor Starter. Job No: SOP000389. Drawing No: FZ420043.0. Power Supply - Volts: 460, Ph: 3, Hz: 60, Hp: 200, FLA: 236.02, LRA: 1400. Max Motor HP: 200 HP.
Product Details
  • Stock No: NIH09B
  • Manufacturer: Ram Industries
  • Serial Number: FZ420043.0
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 36
  • Height (Inches): 72
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
Ram Industries Screw Compressor Motor Starter ( 200 HP, 460 Volts, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed