Ram Industries Screw Compressor Motor Starter (200 HP)

Ram Industries Screw Compressor Motor Starter (200 HP)

Ram Industries Screw Compressor Motor Starter. Job No: SOP4828. Drawing No: 035-00563CRCVG. Power Supply: Volts: 460, Phase: 3, Hz: 60, Full Load Amps: 346.8. Max HP Load: 200 HP.
Product Details
  • Stock No: NSF21.72
  • Manufacturer: Ram Industries
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 0
  • Motor Horsepower(HP): 200
  • Motor Voltage: 460
  • Motor Amps: 346.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 84
  • Width (Inches): 30
  • Height (Inches): 81
  • Weight (LBS): 448
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Screw Compressor Package
Ram Industries Screw Compressor Motor Starter (200 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed