- Product Details
Ram Industries Screw Compressor Motor Starter (250 HP, 460 Volt, 60 Hz)
Ram Industries Digital Bypass Solid State Starter: Serial No: FZ4250L5.0, Drawing: 201224-201420, Manufactured Date: 5/02/00, Volts: 460, Hz: 60, PH: 3, Max HP 255, FLA: 285. ACME Transformer. Industrial Control Transformer: Type No: TA-2-81220, 3K VA, PH: 1, Frequency: 60 Hz, Ins.Class: 130 Deg.C. Overall Shipping Dimensions(in): 30" L x 19" W x 66" H.
Product Details
- Stock No: TIMB01
- Manufacturer: Ram Industries
- Serial Number: FZ4250L50
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 30
- Width (Inches): 19
- Height (Inches): 66
- Weight (LBS): 500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2000
- Year Removed from Production: 2023
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























