Ram Industries Screw Compressor Motor Starter ( 250 HP, 460 Volts, 60 Hz )

Ram Industries Screw Compressor Motor Starter ( 250 HP, 460 Volts, 60 Hz )

Ram Industries Screw Compressor Motor Starter. Type: DBS IN-Line. Ram Industries Assembly No: MY42BL10.0. Drawing No: 208121. Control Division - Part: MY42BL10.0, Type: 1. Power Supply - Volts: 460, Hz: 60, Ph: 3. Largest HP: 250, FLA: 279. Total: 260 HP, FLA: 303.5, Withstand: 65kA. Manufacture Date: 2/25/2008.
Product Details
  • Stock No: RWF05B
  • Manufacturer: Ram Industries
  • Serial Number: MY42BL10.0
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 30
  • Height (Inches): 66
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2008
  • Spec Sheet Available: No
  • Previously Used With: Mycom 320VSDB Screw Compressor Package
Ram Industries Screw Compressor Motor Starter ( 250 HP, 460 Volts, 60 Hz )

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed