Ram Industries Screw Compressor Motor Starter (300 HP, 460 Volts, 60 Hz)

Ram Industries Screw Compressor Motor Starter (300 HP, 460 Volts, 60 Hz)

Ram Industries Screw Compressor Motor Starter. Type: DBS In-Line Solid State Starter. Job/Part No: SOP-38022. DWG/Serial No: FK4300L3.0. Largest Hp: 300. Volts: 460, Hz: 60, Ph:3. FLA: 335.0. LRA: 219.7. Total: HP: 303, FLA: 344.04, Withstand: 42KA.
Product Details
  • Stock No: SIR06B
  • Manufacturer: Ram Industries
  • Model: DBS
  • Serial Number: FK4300L3.0
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 64
  • Width (Inches): 40
  • Height (Inches): 24
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
  • Previously Used With: Screw Compressor Package
Ram Industries Screw Compressor Motor Starter (300 HP, 460 Volts, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed