Ram Industries Screw Compressor Motor Starter (350 HP, 460 Volt, 60 Hz)

Ram Industries Screw Compressor Motor Starter (350 HP, 460 Volt, 60 Hz)

Ram Industries Screw Compressor Motor Starter. Drawing/Serial No: FZ4350Y3.0. Job/Part No: 014846.
Product Details
  • Stock No: ASR01B
  • Manufacturer: Ram Industries
  • Serial Number: FZ4350Y30
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 35
  • Height (Inches): 75
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
  • Previously Used With: Frick Screw Compressor Package
Ram Industries Screw Compressor Motor Starter (350 HP, 460 Volt, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed