Ram Industries Screw Compressor Motor Starter (350 Hp, 460 Volt, 60 Hz)

Ram Industries Screw Compressor Motor Starter (350 Hp, 460 Volt, 60 Hz)

Ram Industries Screw Compressor Motor Starter. Work Order No: JLD0000764. Drawing No: 209854. Part: FZ43BL3.0C7. Power Supply - Type: 1, Volt: 460, Hz: 60, Ph: 3, Largest Hp: 350, FLA: 387. Total Max: 353 Hp, FLA: 398, Withstand: 65kA.
Product Details
  • Stock No: YTAE01B
  • Manufacturer: Ram Industries
  • Model: FZ43BL3.0C7
  • Serial Number: 209854
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 36
  • Height (Inches): 78
  • Weight (LBS): 2,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2007
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Ram Industries Screw Compressor Motor Starter (350 Hp, 460 Volt, 60 Hz)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed