Ram Industries Screw Compressor Motor Starter (350 HP)

Ram Industries Screw Compressor Motor Starter (350 HP)

Ram Industries screw compressor motor starter. SO#: 080272, WO#: 187688, Dwg#: 206224, Part Number: CVF83C4BP3.0. Manufacture Date: 6/29/2004. Type: VFD/DBS. Volts: 460, Hz: 60, Ph: 3. Max Motor power supply: 350 HP, FLA: 414.
Product Details
  • Stock No: NSF21.95
  • Manufacturer: Ram Industries
  • Model: VFD/DBS
  • Serial Number: 80272
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 0
  • Motor Horsepower(HP): 350
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 35
  • Height (Inches): 85
  • Weight (LBS): 1,250
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Screw Compressor Package
Ram Industries Screw Compressor Motor Starter (350 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed