Ram Industries Screw Compressor Motor Starter (40 HP, 460 Volt, 60 Hz)

Ram Industries Screw Compressor Motor Starter (40 HP, 460 Volt, 60 Hz)

Ram Industries Screw Compressor Motor Starter. Type: FVNR. Drawing No: 206674REVA. Part No: FZ440F1.5. Power Output: 460 Volts, 60 Hz, 3 Ph, Largest Hp: 40, FLA: 48, LRA: 280.
Product Details
  • Stock No: TBI04
  • Manufacturer: Ram Industries
  • Model: FVNR
Motor Starter Details
  • Motor Control Type: Motor Starters
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 0
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 40
  • Motor Voltage: 460
  • Motor Amps: 48
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 32
  • Height (Inches): 42
  • Weight (LBS): 350
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: With Screw Compressor TBI01
Ram Industries Screw Compressor Motor Starter (40 HP, 460 Volt, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed