Ram Industries Screw Compressor Motor Starter (450 HP)

Ram Industries Screw Compressor Motor Starter (450 HP)

Ram Industries Screw Compressor Motor Starter. SO #: 081612, WO#: 190146, Drawing #: 206577REVA, Part No: FZ44BL7.5. Type: DBSLINE, Volts: 460, Hz: 60, Ph: 3. Max Motor: 450 HP, FLA: 512, LRA: 2925.
Product Details
  • Stock No: BRPF01B
  • Manufacturer: Ram Industries
  • Serial Number: 81612
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 0
  • Motor Horsepower(HP): 450
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 30
  • Height (Inches): 67
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2004
  • Spec Sheet Available: No
  • Previously Used With: Screw Compressor Package
Ram Industries Screw Compressor Motor Starter (450 HP)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed