Ram Industries Screw Compressor Motor Starter (500 Hp, 460 Volt, 60 Hz)

Ram Industries Screw Compressor Motor Starter (500 Hp, 460 Volt, 60 Hz)

Ram Industries Screw Compressor Motor Starter. Job/Part: SOP004951. Drawing/Serial No: VI450042.0. Type: YDCT Starter. Volts: 460, Hz: 60, 3 Ph. Largest: 500 Hp, 570.0 FLA, 3570 LRA. Total: 502 HP, FLA: 577.2.
Product Details
  • Stock No: SIRA02A
  • Manufacturer: Ram Industries
  • Serial Number: VI450042.0
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 42
  • Height (Inches): 80
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Ram Industries Screw Compressor Motor Starter (500 Hp, 460 Volt, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed