- Product Details
Ram Industries Screw Compressor Motor Starter (500 HP, 460 Volt, 60 Hz)
Ram Industries Screw Compressor Motor Starter. Job/Part No: SOP004951-1. Type: Closed Transition WYE Delta. Power Output: 460 Volts, 60 Hz, 3 Ph. Largest: 500 Hp, FLA: 570, LRA: 3750. Total: 502 HP, FLA 577.24.
Product Details
- Stock No: SIRA03A
- Manufacturer: Ram Industries
Motor Starter Details
- Compressor Motor Starter Type: Soft Motor Starter
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 30
- Width (Inches): 42
- Height (Inches): 80
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























