Ram Industries Screw Compressor Motor Starter (500 HP, 460 Volt, 60 Hz)

Ram Industries Screw Compressor Motor Starter (500 HP, 460 Volt, 60 Hz)

Ram Industries Screw Compressor Motor Starter. Job/Part No: SOP004951-1. Drawing/Serial: VI4500Y2.0. Type: Closed Transition WYE Delta. Volts: 460, 60 Hz, 3 Ph. Largest Output: 500 Hp, 570.0 FLA, LRA: 3570. Total: 502 HP, FLA: 577.25.
Product Details
  • Stock No: SIRA04A
  • Manufacturer: Ram Industries
  • Serial Number: VI4500420
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 42
  • Height (Inches): 80
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Ram Industries Screw Compressor Motor Starter (500 HP, 460 Volt, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed