Ram Industries Screw Compressor Motor Starter (529 HP, 460 Volts, 60 Hz)

Ram Industries Screw Compressor Motor Starter (529 HP, 460 Volts, 60 Hz)

Ram Industries Screw Compressor Motor Starter. Type: DBS Inline Solid State Starter. Job No/Part No: SOP438023. Drawing/Serial No: FK4529600. (1): ABB AF580-30 Line Contactor. (1): ACME TA-2-81219 Transformer.
Product Details
  • Stock No: SIR14
  • Manufacturer: Ram Industries
  • Model: DBS
  • Serial Number: FK4529600
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 82
  • Width (Inches): 42
  • Height (Inches): 32
  • Weight (LBS): 750
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
Ram Industries Screw Compressor Motor Starter (529 HP, 460 Volts, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed