Ram Industries Screw Compressor Motor Starter (600 HP)

Ram Industries Screw Compressor Motor Starter (600 HP)

Ram Industries Motor & Controls Screw Compressor Motor Starter. Job No: SOP9741, Drawing No: FKT-4600Y1037.5. Power Supply - Volts: 460, Ph: 3, Hz: 60, FLA: 687.2. Largest Motor: 600 HP.
Product Details
  • Stock No: HAIN101B
  • Manufacturer: Ram Industries
  • Serial Number: SOP9741
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 0
  • Motor Horsepower(HP): 600
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 18
  • Height (Inches): 98
  • Weight (LBS): 2,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Screw Compressor Package
Ram Industries Screw Compressor Motor Starter (600 HP)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed