Ram Industries Screw Compressor Motor Starter (75 HP, 460 Volts, 60 Hz)

Ram Industries Screw Compressor Motor Starter (75 HP, 460 Volts, 60 Hz)

Ram Industries Screw Compressor Motor Starter. Type: FVNR. Drawing No: FKC-475F1031.5. Job No: 3015770. Largest HP: 75. Volts: 460. Ph: 3. Hz: 60. Ram Industries KL-1: Input: 120v AC, 60 Hz, Output: 10A, 1/3 HP @ 120V AC.
Product Details
  • Stock No: SIR08B
  • Manufacturer: Ram Industries
  • Serial Number: FKC-475F1031.5
Motor Starter Details
  • Compressor Motor Starter Type: Soft Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 62
  • Width (Inches): 40
  • Height (Inches): 24
  • Weight (LBS): 800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
  • Previously Used With: Screw Compressor Package
Ram Industries Screw Compressor Motor Starter (75 HP, 460 Volts, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed