Ram Industries Screw Compressor Motor Starter (75 Hp, 575 Volt, 60 Hz)

Ram Industries Screw Compressor Motor Starter (75 Hp, 575 Volt, 60 Hz)

Ram Industries Screw Compressor Package. Type: Starter. Part No: FK5075L1.0. Drawing No: 20144. Power Output - 75 HP, 70 FLA, 434 LRA, 60 Hz, 3 Ph, 575 Volts. Largest Motor: 76 HP, 74.68 FLA, Withstand: 18KA.
Product Details
  • Stock No: RSI01B
  • Manufacturer: Ram Industries
  • Serial Number: FK5075L1.0
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 30
  • Height (Inches): 40
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Ram Industries Screw Compressor Motor Starter (75 Hp, 575 Volt, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed