- Product Details
Ram Industries Screw Compressor Soft Motor Starter (150 Hp, 460 Volts, 60 Hz)
Ram Industries Screw Compressor Motor Starter. SO#: 011393. WO#: 269930. Drawing: 208106. Part No: FZ41CL3.0. Mfg Data: 2006. Type: 1. Power Supply Output: 460 Volts, 60 Hz, 3 Ph. Largest Hp: 150. FLA: 169. Total: 153 HP, FLA: 180, 65 kA. WEG SSW07 Soft Starter.
Product Details
- Stock No: WML01A
- Manufacturer: Ram Industries
- Serial Number: 208106
Motor Starter Details
- Compressor Motor Starter Type: Soft Motor Starter
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 20
- Width (Inches): 30
- Height (Inches): 80
- Weight (LBS): 1,800
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2006
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























