Ram Industries Starter Panel - 200 HP

Ram Industries Starter Panel - 200 HP

Ram Industries Starter Panel. Horsepower rating: 200. Power requirements: 230/460 V. Micro processor module: 120 VAC (+/- 15%) at 7.5 VA with display unit attached and 6 VA without display unit. (2) 125V contactors. Overall dimensions: 2 ft. 6 in. L x 1 ft. 9 in. W x 5 ft. 9 in. H.(H11).

Product Details
  • Stock No: KWBF502B
  • Manufacturer: Ram Industries
  • Serial Number: FK4200010
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ram Industries Starter Panel - 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed