Ram Industries Starter Panel - 250 HP

Ram Industries Starter Panel - 250 HP

Ram Industries Incorporated – 250 HP. Cat No: KL-1. Job No: 003521-1. Power requirements: Nominal voltage: 460 V. Overall dimensions: 2 ft. 6 in. L x 1 ft. 9 in. W x 5 ft. 9 in. H.
Product Details
  • Stock No: KWBF502C
  • Manufacturer: Ram Industries
  • Model: KL SERIES
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ram Industries Starter Panel - 250 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed