Ramsey Icore Autocheck Checkweigher

Ramsey Icore Autocheck Checkweigher

2000 Ramsey Icore Autocheck Checkweigher. Model: Autocheck 4000. Capacity: 110 lbs. Belt: 17 in. W. Weight table dimensions: 26-1/2 in. L x 23 in. W. Infeed and exit height: 15 in. Baldor Industrial Motor, 1/2 hp, 1125 rpm, 115/208-230 V, 4-9.4/8 amps, 60 Hz. This unit features an adjustable, operator touchpad control panel and is suited for wash down use. Overall dimensions: 3ft. 41/2 in. L x 2ft. 8-1/2 in. W x 4ft. 8 in. H.(ACN170).
Product Details
  • Stock No: CESL009.
  • Manufacturer: Ramsey
  • Model: Autocheck 4000
  • Serial Number: 355565
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ramsey Icore Autocheck Checkweigher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed