Ramsey Icore Mark II Checkweigher

Ramsey Icore Mark II Checkweigher

Ramsey Icore Mark II Checkweigher. Model: MKII/FR10 SS. S/N: 502234. Chain Weigh-table dimensions: 11 in. L x 6 in. W. Maximum aperture: 6 in. W. Maximum capacity: 24.2 lbs. Maximum speed: 20 to 550 fpm. Boston Gear Motor, 1/4 hp, 1725 rpm, 90 V. Suitable for cartons, cans, bottles, pouches in dry or wet environments. Utilizes stainless steel chain-transport mechanism for optimum speed and accuracy. Conveyor infeed/exit height: 36 in. Overall dimensions: 28-1/2 in. L x 21-1/2 in. W x 85-1/2 in. H.
Product Details
  • Stock No: ERCS040.
  • Manufacturer: Ramsey
  • Model: MKII/FR10 SS
  • Serial Number: 502234
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Boston Gear
  • Motor Horsepower(HP): 0.25
  • Motor RPM: 1725
  • Motor Voltage: 90
Dimensions:
  • Length (Inches): 28.5
  • Width (Inches): 21.5
  • Height (Inches): 85.5
  • Weight (LBS): 24.2
Additional Product Details
Ramsey Icore Mark II Checkweigher
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed