Ramsey-Icore Metalscout II Metal Detector

Ramsey-Icore Metalscout II Metal Detector

Ramsey-Icore Metalscout II Metal Detector. S/N 950-388-42. Aperture: 8 in. W x 11-1/2 in. H. Baldor Industrial Motor, CAT No. VWDL3504, S/N F298. 1.2 hp, 115/208/230 V, 60 Hz, 8/4.4-4 amp, 1,725 rpm. Morse Transmission, part # SFI214056C, S/N XEII68BO2NE, ratio 40:1. Overall dimensions: 75 in. L x 25 in. W x 54 in. H.
Product Details
  • Stock No: 105.TAPG37.15a
  • Manufacturer: Ramsey
  • Serial Number: 950-388-42
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ramsey-Icore Metalscout II Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed