Ranfeldt Associates Filter

Ranfeldt Associates Filter

Ronfeldt Associates, Inc Filter.. Max Pressure: 400 PSI. VPN: 2267A. Serial No: 82153A.
Product Details
  • Stock No: ARS60
  • Manufacturer: Ronfeldt Associates, Inc
  • Serial Number: 82153
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 4
  • Height (Inches): 8
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Ranfeldt Associates Filter

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed