RayPack Hot Water Boiler

RayPack Hot Water Boiler

RayPack Hot Water Boiler. National Board No. 119903. Model H44001ACEDRCRA. S/N 9411119903. Input: 4,000,000 BTU/hr; output: 3,280,000 BTU /hr. Max. water pressure: 160 psi. Minimum relief valve capacity: 3,280 lbs/hr. Heating surface: 326 sq ft. Overall dimensions: 104 in. L x 41 in. W x 68-1/2 H.

Product Details
  • Stock No: TLB01
  • Manufacturer: Raypak
  • Model: H44001ACEDRCRA
  • Serial Number: 9411119904
Boiler Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
Additional Product Details
RayPack Hot Water Boiler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed