Raypak Delta Indoor/Outdoor Hydronic Boiler - 66 HP

Raypak Delta Indoor/Outdoor Hydronic Boiler - 66 HP

Delta Hot Water Boiler: Model: H3-0899B National Board: 379647, MAWP Water 160 Psi, MFR Serial No: 1405379647, Min Relief Valve Cap: 1,060 lbs, Heating Surface: 106 Sq Ft Boiler, Heating Surface: 10.38 Sq Ft Waterfall, Max Water Temp: 250F. BTU/HR Output: 756,000, BTU/HR: 900,000, Min Input Rate: 600,000, Gas: NAT, Model No: H3-0899B. Category 1 Boiler Vertical, Category 2 Boiler- Horizontal. Low Pressure Boiler Thermal Efficiency. Max Permissible Gas Supply Pressure: NAT: 10.5 W.C, LPG: 13 W.C. Min Permissible Dynamic Gas Supply Pressure For Purpose of Input Adjustment: NAT 7 W.C, LPG 12 W.C. Manifold Pressure: NAT 3.5 W.C, LPG: 10.5 W.C. Electrical Rating: 120/24V, 60 Hz less than 8 Amp. For Either Indoor Or Outdoor.
Product Details
  • Stock No: OTIS120
  • Manufacturer: Delta
  • Model: H3-0899B
  • Serial Number: 1405379647
Boiler Details
  • Boiler Type: Other
  • Boiler HP: 66
  • Rated Input (BTUH): 900,000
  • Rated Capacity (Gallons): 90
  • Tank Inlets & Outlets Description: 8"/ 6"
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 62
  • Width (Inches): 31
  • Height (Inches): 33
  • Weight (LBS): 890
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Raypak Delta Indoor/Outdoor Hydronic Boiler - 66 HP

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed