Raypak Hi Delta Hot Water Boiler- 9 HP

Raypak Hi Delta Hot Water Boiler- 9 HP

Raypak Hi Delta Hot Water Boiler- 9 HP. Model: H3-302A. S/N: 9904158613. Low pressure boiler. Capacity: 51 gpm. MAWP (water): 160 psi. Input: 300,00 Btu/hr. Output: 252,000 Btu/hr. Minimum relief valve capacity: 400 lbs/hr. Heating surface area: 40 sq. ft. Maximum water temperature: 250 °F. Ideal for hydronic heating in commercial and industrial environments. Efficiency up to 84% which provides the exact gas, air and heat transfer. Low NOx emissions. Features finned copper tube heat exchanger and multi-port stainless steel burners. Indoor or outdoor use. Inlets: (1) 2 in. dia. NPT (male). Outlets: (1) 3/4 in. dia. copper pipe (pressure relief), (1) 2 in. dia. NPT (male), (1) 5 in. dia. duct (combustion air). Overall dimensions: 48 in. L x 26-1/2 in. W x 39 in. H.
Product Details
  • Stock No: SPPP289B.6
  • Manufacturer: Raypak
  • Model: H3-302A
  • Serial Number: 9904158613
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Raypak Hi Delta Hot Water Boiler- 9 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed