Raypak Raytherm Indoor Hydronic Boiler - 66 HP

Raypak Raytherm Indoor Hydronic Boiler - 66 HP

1998 Raypak Raytherm Indoor Hydronic Boiler – 66 HP. Model: H1-0962 S/N: 9807151099. Natural Gas. Input BTUH: 962,700. Output BTUH: 788,600. H1: mechanical modulation, set point 150F-210ºF. The Raytherm type H models have a 82% efficiency which, according to Raypak, is the highest of any atmospheric boiler. Max operating temp: 230ºF. Gas port: 1 in. Water ports: 2.5 in. Flue diameter: 14 in. Approximate shipping weight: 705 lbs. Removed in running condition late 2013. Overall dimensions: 32.5 in. W x 52.375 in. L x 33.5 in. H.

Product Details
  • Stock No: RHOH01.3a
  • Manufacturer: Raypak
  • Model: H1-0962
  • Serial Number: 9807151099
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Raypak Raytherm Indoor Hydronic Boiler - 66 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed