Receiving Tank

Receiving Tank

Receiving Tank. S/N and Nat. Board No. 330222. M.A.W.P. 450 psi at 150 °F. M.D.W.P. 20 °F. at 450 psi. Model 5925250. CRN D9841.5C. Year built: 1994. 1 - 1 in. inlet, 1 - 1in. outlet. This vessel to be used only with R-11, R-12, R-22, R-32, R-113, R-114, R-123, R-125, R-134A, R-143A, R-500 or R502 refrigerants. Overall measurements are 14 in. diameter. 33-½ in. H. It has 4 legs of 3 in. H. It has 1-½ in. fitting on top.
Product Details
  • Stock No: ACEU2003
  • Manufacturer: Not Specified
  • Model: 5925250. CRN D9841.5C
  • Serial Number: 330222
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Receiving Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed