Receiving Tank

Receiving Tank

1994 Receiving Tank. S/N and Nat Board No. 330216. Cert by standard Refrigeration Co. M.A.W.P. 450 psi at 150 ° F. M.D.M.T 20 ° F. at 450 psi. Model 59841.5C. It is a refrigeration barrel with filter line. Drier Type EK-305. With inlet and outlet at 1 in. and ½ in. fitting on top. Overall measurements 14 in. diameter. 33-½ in. H. Has 4 legs 3 in. H. Year built 1994.
Product Details
  • Stock No: ACEU2004
  • Manufacturer: Not Specified
  • Model: 59841.5C
  • Serial Number: 330216
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Receiving Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed