Reco 160LUD-MX-3.6 / Mycom 160 VLD Rotary Screw Compressor Package - 200 HP

Reco 160LUD-MX-3.6 / Mycom 160 VLD Rotary Screw Compressor Package - 200 HP

Reco 160LUD-MX-3.6 / Mycom 160 VLD Rotary Screw Compressor Package. Model: 160LUD-MX-3.6 / 160VLD. CFM: 441. Compressor manufactured in 1998. Toshiba electric motor, 200 hp, 3540 rpm, 230/460 V. Reco oil separator, MAWP: 250 psi at 300ºF. Mycom rotary screw compressor, Model: 160VLD, Vi setting: Currently set at 3.6 but is manually adjustable from 2.6 to 5.8. Displacement: 441 cfm. Last used with R-717 (ammonia) producing 164 tons at 174 BHP with a 20ºF suction temperature and a 95ºF condensing temperature. Reco control panel. Compressor run time: 59,081.8 hrs. Overall dimensions: 10 ft. 4 in. L x 3 ft. 8 in. W x 6 ft. 2 in. H.(H4).

Product Details
  • Stock No: KWBF186.25
  • Manufacturer: Reco
  • Model: 160LUD-MX-3.6 / 160VLD
  • Serial Number: W-943-12-1 / 1615603
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Reco 160LUD-MX-3.6 / Mycom 160 VLD Rotary Screw Compressor Package - 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed