Reco Ammonia Accumulator - 50 in. Dia. x 7 ft. H

Reco Ammonia Accumulator - 50 in. Dia. x 7 ft. H

Reco Ammonia Accumulator. Nat'l Bd: 3843. Approximate capacity: 799 gallons. Inside straight-wall dimensions: 4 ft. 2 in. dia. x 7 ft. H. MAWP: 150 psi @ 300 °F. Inlets: (1) 6 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port, (1) 1-1/2 in. dia. FNPT fittings. (1) Liquid level float switch and (1) dual relief manifold. Overall dimensions: 5 ft. 6 in. dia. x 8 ft. 7 in. H.

Product Details
  • Stock No: KWBF192.2
  • Manufacturer: Reco
  • Serial Number: W-943-3.1
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Reco Ammonia Accumulator - 50 in. Dia. x 7 ft. H
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed