Reco Ammonia Accumulator - 51 in. Dia. x 7 ft. 5 in. H

Reco Ammonia Accumulator - 51 in. Dia. x 7 ft. 5 in. H

Reco Ammonia Accumulator. Approximate capacity: 850 gallons. Inside straight wall dimensions: 51 in. dia. X 7 ft. 5 in. H. MAWP: 150 psi. at -20° to 300° F. Inlets: (1) 6 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port, (1) 1 in. dia. port. Overall dimensions: 6 ft. L x 5 ft. 4 in. W x 10 ft. H.

Product Details
  • Stock No: KWBF203
  • Manufacturer: Reco
  • Serial Number: M857280-A
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Reco Ammonia Accumulator - 51 in. Dia. x 7 ft. 5 in. H
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed