Reco - Evapco Evaporative Condenser - 355 Ton

Reco - Evapco Evaporative Condenser - 355 Ton

Reco - Evapco Evaporative Condenser. Model: RA522N. Nominal capacity: 355 tons using R-22 with a 105ºF condensing temperature, 40ºF suction temperature and a 78ºF wet bulb temperature, and 252 tons with R-717 with a 96.3ºF condensing temperature, 20ºF suction temperature, and a 78ºF wet bulb temperature. (2) Axial fans, 5 ft. diameter. Fan displacement: 63,800 cfm. (1) Magnetek fan motor, 15 hp, 1755 rpm, 230/460V. Evapco pump, impeller diameter: 5.88 in. Baldor pump motor, 3 HP, 1750 rpm, 208-230/460 V. Inlets: (2) 1 ft. 8 in. man ways, (2) 4 in. dia. port, (1) 3 in. dia. port, (1) 2 in. dia. port. Outlets: (3) 4 in. dia. port, (1) 3 in. dia. port, (1) 2 in dia. port. Overall dimensions: 13 ft. 3 in. L x 10 ft. Wx13 ft 7 in. H.(ACN430).

Product Details
  • Stock No: KWBF002
  • Manufacturer: Reco
  • Model: RA522N
  • Serial Number: 879486
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Reco - Evapco Evaporative Condenser - 355 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed